Beli Converter Voltage di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand International Voltage ConverterDeskripsi:International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.atribut:
- UNSPSC: 39121001
- Converts (V): 110 to 220 (AC); 220 to 110 (AC)
- Enclosure Material: Black Steel
- Frequency (Hz): 50/60
- Mounting: Portable
- Standards: CE
- Temperature Rise (°C): 80
- DAYTON International Voltage ConverterDeskripsi:International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.atribut:
- UNSPSC: 39121001
- Converts (V): 110 to 220 (AC); 220 to 110 (AC)
- Enclosure Material: Black Vented Metal
- Frequency (Hz): 50/60
- Mounting: Portable
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- WEIDMULLER Voltage Converteratribut:
- Height (mm): 60
- Height (inch): 2.362
- Width (inch): 4.724
- Argus DC/DC Converter DC Voltage (Konverter Listrik Kendaraan)Deskripsi:From 24V DC to 12V DC. Equipped with input/output circuit for illumination!atribut:
- Input Voltage (V): DC24
- Rated Output Voltage (V) : DC13.8
- Argus DC/DC Converter DC Voltage Converter (Konverter Listrik Kendaraan)Deskripsi:From 24V DC to 12V DC. Equipped with input / output circuit for illumination!atribut:
- Input Voltage (V): DC24
- Rated Output Voltage (V) : DC13.8
- PHASE-A-MATIC Phase ConverterDeskripsi:Phase converters quickly convert single-phase AC power to 3-phase AC power. Choose from static and rotary phase converters to accommodate any type of system.atribut:
- UNSPSC: 32101524
- Input Phase AC: Single
- Output Phase AC: Three
- HDE High-Voltage AmmeterDeskripsi:Ammeters are often paired with insulated hot sticks to create a safe distance between operators and electrical hazards. With large LED digital displays, technicians can easily view numerical readings from a safe distance. High-voltage ammeters are often used to measure electrical current on overhead and underground voltage systems, transmission lines, power distribution substations, motors, pumps, and other high-voltage equipment.atribut:
- UNSPSC: 41113601
- AC Current Measurement Resolution (A): 1
- Auto Power OFF: Yes
- Auto Ranging: Yes
- Basic AC Current Accuracy: ±1%
- Basic AC Voltage Accuracy: ±1%
- Battery Size (V): 9
- Battery Voltage (V): 9
- Brand: HDE
- Display Type: LED
- Frequency Counter (Hz): 25 to 500
- Includes: Bag
- Manufacturer Part Number: HVA-2000
- No. of Digits: 4
- Power Source: Battery
- RS PRO Signal ConditionerDeskripsi:RS PRO Isolating Signal Converter with Current and Voltage InputsLooking for a way to transform analogue input and output signals? Use this RS PRO isolating signal converter to relay acceptable signals to devices and prevent power spikes and surges.A green LED indicator alerts you about possible problems so you can prevent damage to your equipment. The polyamide (PA) 6.6 housing is robust and durable so you can confidently use the product in different industrial environments. This converter complies with the Restriction of Hazardous Substances (RoHS) requirements, meaning it contains only minimal amounts of any harmful materials. You can use the item for automotive, manufacturing and healthcare purposes.atribut:
- Termination: Screw
- MTT DC Signal ConverterDeskripsi:Insulated 1-output / 2-output DC signal converter with a thin plug-in structure that converts a DC current signal or voltage signal into various DC signals. DC signal converter (isolator). *Without moisture-proof coating.Applicable EC Directives Electromagnetic Compatibility Directive (2014/30/EU) EN61326-1:2013 Low Voltage Directive (2014/35/EU) IEC61010-1/EN61010-1:2010 Installation Category II, Pollution Degree 2, Maximum Working Voltage 300V Reinforced insulation between [input/output/GND] and power supplyWithstand Voltage: Between input - [output 1, output 2] - [power supply, ground]: 2000V AC, cut-off current 0.5mA for 1 minute Between power supply and ground: 2000V AC, cut-off current 5mA for 1 minute Between output 1 and output 2: 500V AC breaking current 0.5mA for 1 minuteMaterial: Body housing: ABS resin (UL-94V-0) Terminal block: PBT resin (UL-94V-0) Terminal block cover: PC resin (UL-94V-2) DIN rail stopper: PP resin (UL-94HB ), terminal screw: iron/nickel plating, plug/socket terminal surface treatment: 0.2 μm/gold plating, substrate: glass epoxy (FR-4: UL-94V-0)Output Specifications: Maximum output load / 750Ω or less, Zero adjustment range / span about ± 5% (variable by the converter front trimmer), span adjustment range / span about ± 5% (variable by the converter front trimmer)atribut:
- Fuse: (Power) 160mA fuse
- Storage Temperature (°C): -10 to 60
- Screw Tightening Torque (N m): 0.8 to 1
- MG DC Input ConverterDeskripsi:A converter with a compact terminal block structure that inputs a DC signal. A DC signal is converted into a unified signal by an analog circuit. Can be closely attached. Equipped with power indicator LED.
- JET INOUE DCDC Converter Socket with USB Cigar TypeDeskripsi:A compact DCDC converter for 24V vehicles. Converts 24V to 12V voltage. It can use 2 cigar sockets and 2 USBs and supports up to 10A. There are two USB ports, 3.0A and 2.4A, which can be used for quick charge 3.0, and up to 5.4A can be used. You can use it with confidence because it is equipped with a protection circuit.atribut:
- Type: Cigar Type
- Cable Length (m): About 1
- Input Voltage (V): DC24 (24 to 36)
- Output voltage (V): DC12
- Fuse: 10A cigar plug: tube fuse, outlet: flat fuse
- Body Dimensions (HxWxD) (mm): 33x120x65
- Number of Pot/Pan: 2
- Rated Output (A): Car socket: MAX10, USB: MAX5.4 (3.0/2.4)
- USB Port Number: Yes
- ENAR High Frequency ConverterDeskripsi:High Frequency Converter AFE3500 dengan M38AFP (High Frequency Internal Vibrator) adalah alat untuk mengubah frekuensi tegangan listrik yang digunakan untuk Internal Vibrator atau alat pemadat beton, banyak diaplikasikan pada pekerjaan pengecoran dinding, kolom bridge casting, konstruksi bangunan gedung. Dilengkapi dengan roda sehingga mempermudah dalam memindahkan konverter. Pengoperasian menggunakan tenaga listrik, sehingga tidak menimbulkan polusi baik untuk lingkungan maupun orang lain. AFE3500 dilengkapi dengan beberapa fitur seperti, rangka baja yang kuat untuk melindungi converter saat dipindahkan. Connection cable dan plug in sesuai dengan standar Eropa. Standard magnetic thermoswitch untuk mencegah short circuits dan overheating. Switch box dirancang agar tahan terhadap air. Dilengkapi dengan thermal fuse yang berfungsi mencegah overheat pada converter. AFE3500 telah mendapat sertifikasi CE Certification (2006/42/CE, 2000/14/CE, 2002/44/CE, 2006/95/EC*, 89/336/EC*, 2002/95/EC*, 2002/96/EC*).Spesifikasi M38AFP (High Frequency Internal Vibrator)- Head Diameter : 38mm- Length of Head: 369mm- Current: 8:00Am- Voltage: 42V, 3~- Frequency: 200Hz- Motor Speed: 12000rpm- Centrifugal Force: 1500N- Compaction Capacity: 20 (m³/h)- Shaft Length: 5m- Cable Length: 10m- Weight: 12kgatribut:
- No. Outlets: 3
- Input Voltage/Frequency (V/Hz): 400, 3-50
- Input Power (kW): 6
- Output Voltage/Frequency (V/Hz): 42, 3~, 200
- Output Power (kVA): 3.5
- Maximum Power (W): 2800
- PHASE-A-MATIC Voltage StabilizersDeskripsi:Panel-mount208 to 230V input/outputUse with 208-240V Rotary Phase Converters in heavy load applications to provide voltage balance between legs: ±5% compared with standard 3-phase line voltage of ±10%. Help maintain stable output voltage during peak loads on voltage-sensitive equipment, including CNC/PLC-driven applications. Select same HP as rotary phase converter being used.atribut:
- UNSPSC: 39121006
- Width (inch): 6
- Height (inch): 8
- Depth (inch): 4
- Input Voltage (V): 208 to 230
- NEMA Rating: Type 1 Enclosure
- Phase: Three
- Voltage Output (V): 208 to 230
- Voltage Regulation (%): ±5
- AS ONE Interface ConverterDeskripsi:A compact type that is durable and resistant to noise. Can be used in harsh field environments of -10 to + 55°C High withstand voltage and insulation specifications of 3000V.
- DAIJI INDUSTRY (Meltec) DC DC ConverterDeskripsi:12V Car Supplies Can Be Used By Converting The DC24V Power Supply Of The Truck To → DC12V.[Memory Power Supply]Maintains Memory Functions Such As Car Audio. (The Power Switch Of This Product Is Always On)[Protection Circuit]Input Side Overvoltage Protection CircuitInput Side Low Voltage Protection CircuitInput Side Reverse Connection Protection Circuit (Fuse)[Equipped With 3 Output Terminals]Accessory Socket (With Protective Cap) )Car Plug Type Dedicated DC12V Output TerminalLand Type Terminal Output Terminal For Power Supply Of Car Audio, Etc.Usb Port Output Terminal For Power Supply Of Portable Digital Player, Etc.[With Cooling Fan (ED-160/320 Only)]atribut:
- Operating Temperature Range (°C): 0-40
- Output: (USB) 5V/1000mA, (Memory) Max. 6.5A, (Acc Socket Output) 10A Or Less
- Dimensions (Width W x Height H x Depth D) (mm): 90×51×189
- Fuse Capacity (A): 20 (Cord Part Holder)
- Output Current (A): (Maximum Moment) 32
- Output Terminal: (3 Systems) ACC Socket, Land Terminal, USB Port
- Protection circuit: Built-In Input Current Protection Circuit (Fuse), Built-In Overload Protection Circuit, Built-In Overvoltage Protection Circuit
- Rated Input Voltage (V) : DC24
- Rated Output Current (A) : 30
- Rated Output Voltage (V) : DC12.8±0.2
- Standby Current: (At No Load) Off/30mA, On/150mA
- A-VIBRAS Mechanical ConverterDeskripsi:Mechanical Converter Dieselatribut:
- Engine Model: Honda GX160
- Power (HP): 5.5
- Rated Power (W): 2400
- Rated Current (A): 30
- Dimensions (mm): 665x450x430
- Outlets: 2
- Output Voltage: 42 V,3~,200Hz
- TRACO POWER Isolated Through Hole DC/DC ConverterDeskripsi:Product OverviewThe TEN 10-2423 is a 2-output board-mount isolated DC to DC Converter with tightly regulated output voltage and wide 2:1 input range. The TEN 10 10W series converter offers high efficiency and over voltage protection. This converter is ideal for applications which require isolated and tightly regulated voltages.- High reliability- High power density- Indefinite short-circuit protection- 1500VDC I/O Isolation- Input filter to meet EN 55022, class A and FCC, level A without external components- Industry standard pinout- Shielded metal case with insulated baseplate- Operating temperature range -40 to +85°C ApplicationsPower Management, Communications & Networking, IndustrialNotesNRND - Not Recommended for New Designsatribut:
- Width (mm): 25.4
- Crompton AC Voltage Frequency Transducer 1ADeskripsi:Provides a DC output which is directly proportional to input frequency. Internal power is derived from the input signal and will maintain accuracy between 80% and 120% or better of nominal input voltage. Input and output are isolated.atribut:
- System Type: 1Phase
- Frequency (Hz): 45/55, 55/65, 45/65 & 360/440
- Current (A): 5
- Accuracy: Class 0.5
- Connection Diagram: 10
- SACI Voltage Measuring TransducerDeskripsi:The microprocessor controlled ATIP and ATUP transducers provide an accurate and efficient solution for monitoring electrical parameters.- ATIP measures current.- ATUP measures voltage.Both units are software configurable and have an analogue output for integration into various control systems. They also have a USB port and an RS485 port, allowing flexible communication and data collection in a simple and efficient wayatribut:
- Input (V): 110/230
- Current Output (mA): 0/5 / 4/20 DC
- Voltage Output (V): 0/10 DC
- Auxiliary Supply Voltage (V): 40 to 275 AC/DC
- Frequency (Hz): 50/60
- Accuracy: Class 0.2
- Communication: USB & RS485
Daftar Harga Converter Voltage Terbaru November 2026
| Non Brand International Voltage Converter | Rp699.900 |
| DAYTON International Voltage Converter | Rp1.899.900 |
| Hioki Voltage Detector | Rp969.900 |
| WEIDMULLER Voltage Converter | Rp19.999.900 |
| Argus DC/DC Converter DC Voltage (Konverter Listrik Kendaraan) | Rp839.900 |
| Argus DC/DC Converter DC Voltage Converter (Konverter Listrik Kendaraan) | Rp1.899.900 |
| PHASE-A-MATIC Phase Converter | Rp10.999.900 |
| HDE High-Voltage Ammeter | Rp74.999.900 |
| RS PRO Signal Conditioner | Rp8.799.900 |
| MTT DC Signal Converter | Rp6.799.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)























































































































































/5bP110249191-1.jpg)
/p0P110979900-1.jpg)









%20DC%20DC%20Converter/4mP107582166-1.jpg)




%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)